Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Easy Seal Paper Evidence Bags
SDP

Catalog No. 22446176 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 7 x 17 in.
5.25 x 3.5 x 10.75 in.
7 x 4.5 x 13.75 in.
8.25 x 5.25 x 18 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-446-176 8.25 x 5.25 x 18 in.
22-446-162 5.25 x 3.5 x 10.75 in.
22-446-083 7 x 4.5 x 13.75 in.
22-446-163 12 x 7 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-446-176 Supplier Mopec Supplier No. FS157
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Paper evidence bags designed for quick, secure closure, safe storage, and chain of custody documentation.

  • Built-in Easy Seal tape
  • Adhesive strip
  • Chain of custody printed on the bag
  • Ideal for a wide variety of evidence
  • Heavy-duty kraft paper stock
  • Made from durable, breathable Kraft paper

Specifications

Product Type Evidence Bag
Color Brown
Quantity 100/Pk.
Dimensions (L x W x H) 8.25 x 5.25 x 18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.