Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger NSI Industries Insulated Splice and Connector Kit, Copper/Aluminum, 14-2 AWG, 1000 V, 3/Carton

Catalog No. 502773793
Encompass_Preferred

The Easy-Splice Gel Tap 2 is an insulated splice and connector kit designed for secure electrical connections in underground applications. This kit includes a dual rated mechanical connector suitable for copper and aluminum conductors, providing reliable performance in a range of wire sizes.

  • Designed for use with 14 AWG to 2 AWG conductors
  • Compatible with copper and aluminum materials
  • Rated for voltages up to 1,000 V
  • Suitable for underground applications
  • Operating temperature range of -40°C to 90°C
  • 4-conductor cable configuration
  • Includes dual rated mechanical connector
  • Dimensions are 2.75 in. L x 1.63 in. W x 1.06 in. H

Catalog No. 50-277-3793 Supplier Grainger Supplier No. 173T32
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Easy-Splice Gel Tap 2 is an insulated splice and connector kit designed for secure electrical connections in underground applications. This kit includes a dual rated mechanical connector suitable for copper and aluminum conductors, providing reliable performance in a range of wire sizes.

  • Designed for use with 14 AWG to 2 AWG conductors
  • Compatible with copper and aluminum materials
  • Rated for voltages up to 1,000 V
  • Suitable for underground applications
  • Operating temperature range of -40°C to 90°C
  • 4-conductor cable configuration
  • Includes dual rated mechanical connector
  • Dimensions are 2.75 in. L x 1.63 in. W x 1.06 in. H

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.