Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Easy-Tear Stopper Bags
SDP

Catalog No. 17010459
Change view
Click to view available options
Length (English):
13.4 in.
19.7 in.
47.2 in.
Capacity (English):
80.9 oz.
262 oz.
1709 oz.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Capacity (English)
17-010-459 13.4 in. 80.9 oz.
17-010-457 19.7 in. 262 oz.
17-010-454 47.2 in. 1709 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-010-459 Supplier Keystone Cleanroom Products Supplier No. SBMGETHS0813
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.

  • Easy-Tear Feature for easier opening and sealing
  • No sterile cutting instruments required to open the bag
  • Low particle generation when opening via the Easy-Tear
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Exceptional microbial barrier
  • Also compatible with gamma irradiation, V2H2O and EtO sterilization
  • Certificates of Conformance sent with all shipments

easy tear bag, easy tear sterile bag, tearable sterile bag, sterile bag

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Sterilisation of pharmaceutical equipment and components
Material HDPE
Sterility Non-sterile
Latex Free Yes
No. per Case 1000
Thickness (English) 8 mil
Length (English) 13.4 in.
Width (English) 7.9 in.
Product Type Autoclave Bag
Capacity (English) 80.9 oz.
Capacity (Metric) 2.4 L
Length (Metric) 34 cm
Width (Metric) 20 cm
Thickness (Metric) 203 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.