Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Easy Trap Duster Sheets, Synthetic, White, 8x6 in, 250/Bx

Catalog No. 502815992
Encompass

These Easy Trap duster sheets are made from synthetic, non-woven material, providing an effective solution for efficient dust collection in various environments. Designed as a cut-to-length roll, they offer convenient and versatile cleaning.

  • Head material: synthetic
  • White color
  • Not launderable
  • Not antimicrobial
  • Overall length: 6 in
  • Overall width: 8 in
  • Sheets per package: 250
  • Snap-on connection type

Catalog No. 50-281-5992 Supplier MSC Supplier No. 32632051
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Easy Trap duster sheets are made from synthetic, non-woven material, providing an effective solution for efficient dust collection in various environments. Designed as a cut-to-length roll, they offer convenient and versatile cleaning.

  • Head material: synthetic
  • White color
  • Not launderable
  • Not antimicrobial
  • Overall length: 6 in
  • Overall width: 8 in
  • Sheets per package: 250
  • Snap-on connection type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.