Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC AbilityOne Cut-to-Length Roll, Synthetic, 5 x 6 in, 500 sheets/case

Catalog No. 502819817
Encompass

The Cut-to-Length Roll is a synthetic cleaning material designed for various applications. It features a Snap-On connection type and is supplied in white.

  • Head material: Synthetic
  • Connection type: Snap-On
  • Color: White
  • Overall length: 6 in
  • Overall width: 5 in
  • Sheets per package: 250
  • Package quantity per case: 500
  • Not launderable
  • Not antimicrobial
  • Country of origin: United States

Catalog No. 50-281-9817 Supplier MSC Supplier No. 32632028
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Cut-to-Length Roll is a synthetic cleaning material designed for various applications. It features a Snap-On connection type and is supplied in white.

  • Head material: Synthetic
  • Connection type: Snap-On
  • Color: White
  • Overall length: 6 in
  • Overall width: 5 in
  • Sheets per package: 250
  • Package quantity per case: 500
  • Not launderable
  • Not antimicrobial
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.