Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Easy Trap™ Sweep & Dust Sheets

Catalog No. 17623930 Shop All 3M Products
Change view
Click to view available options
Dimensions:
152 x 127 mm (6 x 5 in.)
152 x 203 mm (6 x 8 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
17-623-930 152 x 127 mm (6 x 5 in.)
17-623-931 152 x 203 mm (6 x 8 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-623-930 Supplier 3M™ Supplier No. 7100081544
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easy Trap™ Sweep & dust sheets trap dirt, hair, sand and dust.

  • Choose disposable dust sheets designed flexible enough for high dusting, floor dusting and hand dusting
  • Pick-up 800% more dirt, dust and sand than fringed cotton dust mops & the professional version of a common dust cloth brand
  • Use both sides to capture hard-to-trap hair, glitter, fur and dust with its very light adhesive
  • Be proud of your choices - sheets are made with at least 60% recycled content
  • No other tacky disposable dusting sheet beats its pick-up power as tested under normal use conditions
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 152 x 127 mm (6 x 5 in.)
Product Type Sweep and Dust Sheet
Color White
Length (English) 6 in.
Width (English) 5 in.
For Use With (Application) High Dusting, Floor Dusting and Hand Dusting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.