Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Easy Trap™ Sweep & Dust Sheets Flip Holder

Catalog No. 17623866 Shop All 3M Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-623-866 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-866 Supplier 3M™ Supplier No. 7000052527
  • $662.00
    $615.65 / Case of 6

    Save $46.35

    7% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easy Trap™ Holder works with standard threaded U.S. broom handle. Easy to flip holder clamps onto the 3M™ Easy Trap Duster and allows the customer to easily use both sides of the cloth without bending over. The 'A' shape allows the user to plow large debris without it tumbling over the holder.

  • The head or holder is a tool that attaches to a US threaded broom handle (not included) uniquely designed to clamp and hold 3M™ Easy Trap™ Sweep and Dust Sheets allowing the use of both sides of the sheets without touch using a flip motion
  • Allows use of both sides of 3M™ Easy Trap™ Sweep & Dust Sheets without touch
  • A clamp holds the sheets in place
  • Comes in varying sizes: 17, 35, 47 and 59 in.
  • Works most effectively with the 5 in. wide 3M ™ Easy Trap Duster #55655 and #59032
  • Works on nearly every surface like hardwood floors, vinyl, tile, stone, and linoleum for spotless bathrooms, kitchens, schools, gyms, hair salons, vet clinics, groomers, hotels, hospitals and clinics.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Duster
Color Black
Length (English) 23 in.
Quantity 6/Cs.
For Use With (Equipment) Easy Trap Duster #55655 and #59032
For Use With (Application) Dusting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.