Learn More
Description
- Made from Berkshire Choice™ SuperSorb 100% continuous filament knitted polyester material
- Laundered and packaged in an ISO Class 4 cleanroom for superior fiber, particle and residue performance
- Foam-free cushioned design ensures even surface coverage with reduced residues and contaminants
- Easy installation and secure fit on the mop head
- Recommended for use with the EasyClean™ 360 Knitted Polyester Elastic Covers
- Compatible for use in ISO Class 3/EU Grade A environments after sterilizing
- Validated sterile dry and pre-saturated options available (70% IPA, 30% DI water)
Specifications
Specifications
| Dimensions | 4 x 7 in. (10 cm x 18 cm) |
| Product Type | Isolator Cleaning Tool Cover |
| Head Type | Triangular |
| Length (English) | 7 in. |
| Length (Metric) | 18 cm |
| Width (Metric) | 10 cm |
| Width (English) | 4 in. |
| Size | 4 x 7 in. |
| Disposable | Single-use |
| For Use With (Equipment) | EasyClean 360 Isolator Cleaning System |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.