Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ DualClean™ Softwall Strip Cleaner System
BIOPHARMAGREENER_CHOICE

Catalog No. 19168820 Shop All Contec Inc. Products
Change view
Click to view available options
Product Type:
Dual Clean Cover
Dual Clean Frame
Material:
Polyester Knit
Polyester Microfiber
Stainless Steel (304)
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material Sterility
19-168-820 Dual Clean Cover Polyester Knit Sterile
19-168-808 Dual Clean Cover Polyester Microfiber Non-sterile
19-168-807 Dual Clean Cover Polyester Knit Non-sterile
19-168-805 Dual Clean Frame Stainless Steel (304) Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-168-820 Supplier Contec™ Supplier No. DCQT0002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to thoroughly and economically clean vinyl strip curtains with ease. DualClean™ Softwall Strip Cleaner System is a unique system that enables one operator to quickly clean both sides of a 4 to 12 in. plastic strip curtains in a single pass.

DualClean System:

The system includes stainless steel frame with two curved-surface arms, fabric covers and a QuickConnect™ handle. QuickConnect handles are interchangeable. The recommended handle for the DualClean system is cat. no. 19168806, extendable fiberglass handle. All parts are sold separately.
  • Easily and uniformly cleans both sides of the length of the strip
  • Two fabric covers available to meet cleaning needs:
    • Microfiber terrycloth removes and traps dust and other visible contaminants
    • Quiltec™ knit polyester is ideally suited to critical environments
  • Frame attaches to a wide variety of Contec handles
  • Electropolished frame is autoclavable and resistant to most chemicals and disinfectants

Specifications

Dimensions 67 x 7 cm (26.3 x 2.77 in.)
Product Type Dual Clean Cover
Length (English) 2.77 in.
Sterility Sterile
Length (Metric) 70.4 mm
Autoclavable Not Autoclavable
Height (English) 26.3 in.
Disposable Single-use
Description Triple Bagged Covers
For Use With (Application) Enables one operator to easily and quickly clean both sides of the plastic strip curtains in a single pass
Certifications/Compliance ISO Class 4 to 6, Grade A/B Areas
Color-coded No
Material Polyester Knit
Color Code White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.