Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ ProCulture™ Petri Dish Racks
SCI_ED

Catalog No. S43231 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Natural, Blue
Positions:
84
Size:
35.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Positions Size
S43231 Natural, Blue 84 35.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43231 Supplier Bel Art™ Supplier No. F189820014
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Color-coded racks optimize sample organization and identification

  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
  • Side labels provide space for critical sample identification
  • Lightweight, chemical resistant polycarbonate
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Natural, Blue
Holds Petri Dishes
Material Polycarbonate
Positions 84
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
For Use With (Equipment) 10cm Petri dishes
Size 35.5 cm
Length (Metric) 370 mm
Includes Rack Only
Product Type Petri Dish Rack
Diameter (Metric) Inner 100 mm
Height (Metric) 370 mm
Array 21 x 4
Width (Metric) 184 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.