Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ EasyPlus™ EasyWheel

Catalog No. 13940091 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Connector Types:
USB C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-940-091 USB C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-940-091 Supplier Mettler Toledo™ Supplier No. 30459699
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for EasyPlus™ Titrator

  • Operate the EasyPlus manual titrator or dosing unit by their touchscreen, or with the new responsive USB wheel controller
  • The wheel synchronizes effortlessly with the 4.3 inch touchscreen, offering exact control and a comfortable operation
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Gray
    Connector Types USB C
    Depth (English) 2.3 in.
    Depth (Metric) 58 mm
    Description Dosing Controller
    For Use With (Application) Dosing
    Height (English) 2.3 in.
    Height (Metric) 58 mm
    Includes USB B - USB C Cable
    Length (English) 3.3 in.
    Length (Metric) 83 mm
    Material Powder-Coated Stainless Steel, Alluminum Alloy
    Weight (English) 0.47 lb.
    Weight (Metric) 211 g
    Width (English) 2.8 in.
    Width (Metric) 71 mm
    Certifications/Compliance CSA
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.