Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ EasyReach™ Cleaning System: Cleaning Tool
BIOPHARMAGREENER_CHOICE

Catalog No. 19161008 Shop All Contec Inc. Products
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel
Product Type:
Cleaning Tool
Lay Flat Mop Frame
Length (English):
7.5 in.
16.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Length (English)
19-161-008 Stainless Steel Lay Flat Mop Frame 7.5 in.
19-161-028 Polypropylene Lay Flat Mop Frame 7.5 in.
19-161-007 Stainless Steel Lay Flat Mop Frame 16.5 in.
19-830-352 Stainless Steel Cleaning Tool 16.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-161-008 Supplier Contec™ Supplier No. 2685LF
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Passes easily through transfer hatches, requires no assembly and is maintenance-free. EasyReach™ Cleaning System is ideal for isolators, cabinets, laminar air-flow hoods, glove boxes and other mini environments.

EasyReach™ Cleaning System consists of a lightweight stainless steel 1 piece cleaning tool and interchangeable disposable and absorbant cleaning pads that provide effective cleaning and disinfection in hard to reach areas.
  • Rectangular shape makes overlapping straight-line action easy to achieve
  • Low profile 360° pivoting head allows quick easy access to awkward areas
  • Hinged joint and lightweight design
  • Easy grab edge on the cleaning pad ensures pad fits tightly on the mop head frame; easy to replace with gloved hands
  • Small pack quantities are optimized for single session use
  • Well-fitted quilted polyester pad ensures effective, even surface coverage, reducing the number of viable and non-viable contaminants and ensuring maximum residue removal
  • Sorbent double layer Quiltec™ sealed-edge pads ensure particles and fibers are minimized
  • Cleaning pads available presaturated with 70% IPA
Note: Cleaning Pads are sold separately (see MEQT0001, MEQT0002, PSME0001). See QuickConnect™ Mop head frames and handles for long handled EasyReach option.

Specifications

Color Code White
Product Type Lay Flat Mop Frame
Length (English) 7.5 in.
Sterility Non-sterile
Length (Metric) 19 cm
Autoclavable Autoclavable
Disposable Reusable
Color-coded No
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.