Learn More
Description
- 24-slide capacity with an industry-first upgrade path to the 100+ slide capacity
- Excellent image quality with resolution up to 80X (0.13 μm/pixel)
- Live view mode supports frozen section workflows
- Tissue detection algorithms help identify faintly stained tissue
- Preview Mode helps enhance workflow productivity-12 MP capture resolution with 1.1 in. sensor
- Scanning time of 40 sec. at 20X and 75 sec. at 40X
- Supports standard, high precision, EDF and Z-stack scanning modes
- Supports MDS, SVS, JPEG, DICOM and TIFF scanning formats
- Features Plan S-Apochromatic 10X/0.3, plan apochromatic 20X/0.75 and UC Fluor 40X/0.75 objectives
- Features a 6-slide tray system
- Includes DSAssistant and EasyScanner software
- Supports 1D and 2D barcodes, including Interleaved 2 of 5, Code 39, Code 128, data matrix and QR Code
- Includes an all-in-one PC with Intel Core i7-10700 processor, 16 GB RAM, 256 GB SSD and 1 TB storage
Specifications
Specifications
| Throughput | 24 Slides |
| Software Type | DSAssistant and EasyScanner |
| Product Type | Digital Pathology Slide Scanner |
| Voltage | 100/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.