Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic EasyScan Two Dual Slide Scanner

Catalog No. 01213204 Shop All Motic Group Products
Change view
Click to view available options
Throughput:
2 Slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Throughput
01-213-204 2 Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-213-204 Supplier Motic Supplier No. FSMDPES2PKG
Add to Cart
Add to Cart

Entry point to whole slide imaging, offering real-time remote evaluation with live view mode, ideal for frozen sections.

  • Compact and desktop-friendly, maximizing lab space without sacrificing performance
  • Supports optional 2 x 3 in. slide trays, enabling scanning of larger tissue
  • Operate the scanner remotely with real-time slide evaluation using frozen section-live, to enable seamless collaboration
  • Plan apochromat 20X objective, NA = 0.75
  • In standard mode with 20X objective, scanning time is < 1 minute
  • Resolution at 40X: 0.26 μm/pixel; at 20X: 0.52 μm/pixel
  • Real-time autofocus focusing mechanism
  • 12.0 MP digital camera
  • Revolving nosepiece has 3 holes for objectives
  • Holds up to two slides measuring 76 ± 1 x 26 ± 1 mm
  • Normal mode with real-time autofocus
  • High-precision mode has high precision autofocus
  • Extended Depth of Field (EDF) mode for large depth of field
  • Z-Stack mode for 3-dimensional stacking
  • 10W LED with lifetime of ~25,000 hours
  • USB 3.0 interface
  • Supports 1D barcode types: Interleaved 2 of 5, Code 39, and Code 128
  • Supports 2D barcode types: Data matrix, QR code
  • Includes DSAssistant and EasyScanner software package and dongle
  • Software has tools for image adjustment, annotations, measurements, encryption, comparison, and export
  • Minimum computer system requirements: Intel core i7-770, 16 GB memory, 128 GB SSD and 1 TB SATA Disk, Windows 10 Professional 64-bit
  • System does not include monitor or computer workstation
  • Size and weight: 205 x 398 x 420 mm (8.1 x 15.7 x 16.5 in.), 12.6 kg (27.7 lb.)
  • System has a 1 year warranty. Extended warranty plans are available for purchase separately

Specifications

Throughput 2 Slides
Product Type Digital Pathology Slide Scanner
Voltage 100/240 V
Dimensions (L x W x H) 205 x 398 x 420 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.