Learn More
Description
- Ideal for overnight soaking
- Excellent for hard-to-clean instruments
- No scrubbing or pre-rinsing is needed.
- Includes liquid dispenser measuring pump
- Makes 32 gallons of cleaning solution
Specifications
Specifications
| Product Type | Enzymatic Cleaner |
| Color-coded | No |
| Form | Clear Liquid |
| pH | 6.5 to 7.5 |
| Scent | Unscented |
| Sterility | Sterile |
| Appearance | White |
| Container Type | Bottle |
| Content And Storage | Store in a dry place between 40 and 100°F |
| Description | Instrument Cleaner |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
