Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eberbach Blender Container
SDP

Catalog No. 1450924
Change view
Click to view available options
For Use With (Equipment):
Waring™ blender
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-509-24 Waring™ blender
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-509-24 Supplier Eberbach Supplier No. E8470.00

missing translation for 'validMainframeMsg'

Specifications

Product Type Container
Capacity (Metric) 500 mL
Size Small
Diameter (English) 3.75 in.
Diameter (Metric) 9.52 cm
Material Glass
For Use With (Equipment) Waring™ blender
Includes Stainless Steel blades, metal screw cover
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.