Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eberbach Model E6000 Mid Range Reciprocal Shaker
SDP

Catalog No. 14265
Change view
Click to view available options
Speed Range:
60 to 260 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
14-265 60 to 260 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-265 Supplier Eberbach Supplier No. E6000.00

missing translation for 'validMainframeMsg'

Variable-Speed Mid-Range Reciprocal Shaker is designed for your general purpose shaking needs

  • Heavy-duty unit operates in a space of 33.5 x 20 in.
  • Powered by a 1/6 hp GE split phase motor which drives the platform through a mechanical transmission utilizing a variable pitch pulley system incorporating a V-belt drive
  • Speed control is continuously variable between a range of 60-260 osc/minute (upper and lower speed limits may vary by 5%)
  • At a given setting the speed is constant, and is not affected by normal line voltage fluctuations
  • The horizontal stroke is fixed at 1.5 in., and the unit has a max load carrying capacity of 50 lbs.
  • The shaker is supplied without a platform or box carrier
  • A digital count down timer and digital tachometer are available as options

Specifications

Orbit 38 mm
Speed Range 60 to 260 rpm
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Frequency 60 Hz
Dimensions (L x W x H) 13.5 x 24.5 x 10 in. (34.29 x 62.23 x 25.4 cm)
Height (English) 10 in.
Height (Metric) 25.4 cm
Length (English) 13.5 in.
Length (English) Stroke 1.5 in.
Length (Metric) 34.29 cm
Length (Metric) Stroke 3.81 cm
Width (English) 24.5 in.
Width (Metric) 62.23 cm
Shipping Weight (English) 85 lb.
Shipping Weight (Metric) 39 kg
Controller Type Digital
Model E6000
For Use With (Application) General horizontal preparative shaking mixing - 2 phase extractions - suspension dissolving - aeration
Motor Type 1/6hp GE split phase
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.