Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eberbach Model E6010 Fixed-Speed Reciprocal Shaker
SDP

Catalog No. 1426510
Change view
Click to view available options
Length (English) Stroke:
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Stroke
14-265-10 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-265-10 Supplier Eberbach Supplier No. E6010.00
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for your lab's general purpose shaking needs.

Designed for your lab's general purpose shaking needs.

For sample preparations do not require a variable speed shaker

  • Operates in a space of 12 x 24 in.
  • Powered by a GE split phase motor, which drives the platform through a V-belt drive system
  • Plate D x W: 12 x 22.25 in.
  • Analog control
  • Maximum load: 40 lbs
  • Maximum shaking speed: 280 rpm
  • Shaking speed: 180 or 280 rpm
  • Power Requirements: 115V, 60Hz
  • Weight: 56 lbs
  • Shaking control: 3 position switch
  • Does not come with a carrier plate or box carrier

Specifications

Speed Range 180 to 280 rpm
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Frequency 60 Hz
Dimensions (L x W x H) 11 x 16.5 x 9 in. (27.94 x 39.37 x 22.86 cm)
Height (English) 9 in.
Height (Metric) 22.86 cm
Length (English) 11 in.
Length (English) Stroke 1.5 in.
Length (Metric) 27.94 cm
Length (Metric) Stroke 3.81 cm
Width (Metric) 39.37 cm
Shipping Weight (English) 56 lb.
Shipping Weight (Metric) 25.4 kg
Controller Type Analog
Model E6010
For Use With (Application) General horizontal preparative shaking mixing - 2 phase extractions - suspension dissolving - aeration
Motor Type General electric split phase
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.