Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eberbach Shaker: Bar Clamps
SDP

Catalog No. 14268
Change view
Click to view available options
Length (English):
13 in.
19 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-268 19 in.
14-267 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-268 Supplier Eberbach Supplier No. E6044.00

missing translation for 'validMainframeMsg'

Accessories for Eberbach Shakers

For use with Eberbach Shakers

Specifications

Product Type Bar clamp
Length (English) 19 in.
Length (Metric) 48.26 cm
For Use With (Equipment) E6040 utility box carrier
Style Lengthwise
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.