Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC EBM Papst Axial Fan, 230 VAC, 150 mm, 1 ea

Catalog No. 5000506923
Encompass

The W2S130-AA03-44 is an axial fan designed for efficient air conveyance, operating on AC power. It features a 150 mm diameter, providing reliable ventilation for various applications.

  • Nominal voltage of 230 VAC
  • Air flow of 255 CFM
  • Overall diameter of 150 mm
  • Internal thermal overload protector for motor protection
  • Maintenance-free ball bearings with 40,000-hour lifespan
  • Suitable for installation in any position
  • Die-cast aluminum housing and sheet steel blades for durability
  • Degree of protection is IP20
  • Approved to CE, UKCA, CSA, EAC, UL, VDE standards

Catalog No. 50-005-06923 Supplier MSC Supplier No. 76939958
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The W2S130-AA03-44 is an axial fan designed for efficient air conveyance, operating on AC power. It features a 150 mm diameter, providing reliable ventilation for various applications.

  • Nominal voltage of 230 VAC
  • Air flow of 255 CFM
  • Overall diameter of 150 mm
  • Internal thermal overload protector for motor protection
  • Maintenance-free ball bearings with 40,000-hour lifespan
  • Suitable for installation in any position
  • Die-cast aluminum housing and sheet steel blades for durability
  • Degree of protection is IP20
  • Approved to CE, UKCA, CSA, EAC, UL, VDE standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.