Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC EBM Papst Square Axial Fan, 24V, 100 CFM, 1 ea

Catalog No. 5000506792
Encompass

This square tube axial fan operates on 24V DC power, providing an airflow of 100 CFM. It has a compact design, measuring 119 mm high, 119 mm wide, and 32 mm deep.

  • Square shape for easy integration
  • DC power type for efficient operation
  • Air flow of 100 CFM
  • Maximum rotation speed of 2800 RPM
  • Amperage of 0.21 A
  • Overall dimensions: 119 mm high x 119 mm wide x 32 mm deep

Catalog No. 50-005-06792 Supplier MSC Supplier No. 76939867
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This square tube axial fan operates on 24V DC power, providing an airflow of 100 CFM. It has a compact design, measuring 119 mm high, 119 mm wide, and 32 mm deep.

  • Square shape for easy integration
  • DC power type for efficient operation
  • Air flow of 100 CFM
  • Maximum rotation speed of 2800 RPM
  • Amperage of 0.21 A
  • Overall dimensions: 119 mm high x 119 mm wide x 32 mm deep

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.