Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ EC 2000 Gardner EComparator

Catalog No. 15398332 Shop All Tintometer Group Products
Change view
Click to view available options
Type:
EComparator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
15-398-332 EComparator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-398-332 Supplier Lovibond™ Supplier No. 162020
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Instrument in carrying case, 3 x 10mm W100 (plastic) cells, 1 x 10mm W100 (OG) cell, 1 x Glass Standard, 1 x 60mL Bottle Validation Standard, Four AA batteries, Instruction manual

Provides an easy way to transition from subjective visual measurement to a non-subjective, accurate electronic measurement.

  • Specified in ASTM D1544, is a single number, one dimensional, colour scale
  • Digital, portable, push-button technology
  • View difference in color with a simple click of a button and switch between On-Screen Color and On-Screen Numerical display
  • Easily programmable with instinctive menus on touch screen
  • Set own language, date and time, view preferences and create projects with individual tolerance settings
  • On-screen warning system of: Within Tolerance: Green, Outside Tolerance: Red, On Border of Tolerance: Amber
  • Provides immediate reporting from lab or on-site
  • Large data storage (>20,000 readings) and USB connectivity ensure readings can be stored and shared easily and quickly
  • Enhanced flexibility with software packages for Windows™ and multiple language support on-screen
  • Integrated light shield to protect sample from ambient light and a flexible path length and cell choice (plastic or glass) for flexibility of application

General Specifications

  • Light Source: White LED (25 year lifetime)
  • Sensors: Tristimulus Detectors, Reference and Sample
  • Display Size: 3.5 in.
  • Display Resolution: 320 x 240
  • Color: 24 Bit (True Colour)
  • Touchscreen: Resistive
  • Keypad: Three key tactile membrane
  • Sample Cell Type: W100 Spectrophotometer
  • Filter Chamber: EC Range Holders
  • Casing Material: Flame Retardant ABS
  • Power Source: USB or Battery
  • Power Batteries: four AA Batteries
  • Interfaces: USB 2.0 (mini USB receptacle)
  • Max. Sample Temperature: 80°C
  • Supported Languages: English, French, German, Spanish, Italian, Chinese, Japanese, Russian
  • Casing Size (D x W x H): 21 x 10.6 x 5.7cm

Technical Specifications

  • Colour Scale: Gardner
  • Range: 0 to 18
  • Resolution: 0.1 Gardner Unit
  • Repeatability; ±0.2
  • Path Length: 10mm
  • Standards: ASTM D1544, D6166
  • Comparator View: Two Field

Applications
For grading the colour of similarly coloured liquids such as resins, varnishes, lacquers, drying oils, fatty acids, lecithin's, sunflower oil and linseed oil

Specifications

Data Storage >20,000 readings
Battery Type 4 x AA
Detector Type Tristimulus
Display Touchscreen
Dimensions (L x W x H) Casing: 21 x 10.6 x 5.7 cm
Languages English, French, German, Spanish, Italian, Russian, Chinese, Japanese
Light Source White LED
Type EComparator
For Use With (Application) For grading the colour of similarly coloured liquids such as resins, varnishes, lacquers, drying oils, fatty acids, lecithin's, sunflower oil and linseed oil
Includes Instrument in carrying case, 3 x 10mm W100 (plastic) cells, 1 x 10mm W100 (OG) cell, 1 x Glass Standard, 1 x 60mL Bottle Validation Standard, Four AA batteries, Instruction manual
Material Flame Retardant ABS
Pathlength 10 mm
Range 0 to 18
Resolution 0.1 Gardner Unit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.