Torrey Pines Scientific™ EchoTherm™ Chilling/Heating Dry Baths

Chill, heat or freeze two separate sets of samples at two separate temperatures with individual control from -10° to 100°C

Manufacturer: Torrey Pines Scientific™ IC22

 View more versions of this product

Catalog No. 11-680-40

  Check Availability
Add to Cart

    Specifications

    Warranty 1 Year
    Display Digital
    Includes Bench top power supply, instruction manual and AC line cord, sample blocks and covers
    Run Time 00:01 sec. to 30 days
    Temperature Uniformity ±0.5°C
    Weight (English) 13 lb.
    Weight (Metric) 5.85kg
    Amperage 2A
    Temperature Range (Metric) -10 to 100°C
    Electrical Requirements 115V 50/60Hz
    Model IC22
    Height (Metric) 8.9cm
    Width (English) 6.5 in.
    Width (Metric) 16.5cm
    Wattage 100w
    Hertz 50/60Hz
    Certifications/Compliance UL, CSA, CE
    Temperature Accuracy ±1°C
    Voltage 115V
    Height (English) 3.5 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit