Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Eclipse Hypodermic Needles

Catalog No. 1482121 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Gauge:
21 G
22 G
23 G
25 G
Length (English):
1 in.
1.25 in.
1.5 in.
Length (Metric):
2.5 cm
3.17 cm
3.8 cm
Product Type:
Hypodermic Needle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Length (Metric) Product Type
14-821-21 23 G 1 in. 2.5 cm Hypodermic Needle
14-821-24 21 G 1.5 in. 3.8 cm Hypodermic Needle
14-821-20 25 G 1 in. 2.5 cm Hypodermic Needle
14-821-22 22 G 1.5 in. 3.8 cm Hypodermic Needle
14-821-13K 21 G 1.25 in. 3.17 cm Hypodermic Needle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-821-21 Supplier BD Supplier No. 305762
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed with pivoting needle technology for single-handed activation

No hard surface is required with this needle-based, safety-engineered injection device.

  • For use with BD Luer Lok
  • Sterile
  • Shelf Life: 5 years

TRUSTED_SUSTAINABILITY

Specifications

Product Type Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Actuation Single-handed
Connectors Luer-Lok
Disposable Single-use
For Use With (Application) Minimize injection pain and patient discomfort with pivoting shielding mechanism, needle-based design facilitates standardization and SKU reduction
For Use With (Equipment) BD Luer-Lok Syringe
Gauge 23 G
Hub Material Polypropylene
Includes Pivoting Shielding Mechanism
Length (English) 1 in.
Length (Metric) 2.5 cm
Style Bevel Point
Thickness (Wall) Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.