Learn More
BTX™ ECM™ 630 High Throughput Electroporation System, 96-well with HT-100
Shop All BTX Harvard ProductsDescription
Features:
- Wide and accurate voltage, capacitance, and internal resistance settings
- Preset protocols for common bacteria, yeast, and microorganism types
- Unlimited ability to add and modify user defined protocols
- Data logs of delivered pulses and sample resistance for QC and troubleshooting
- Simple to use large 7 inch touchscreen interface
- Multiple Exponential Decay pulsing capabilities
- Available in a high-throughput system for up to 96 samples at once
- Connector: Positive and Negative 4 mm Banana Cables
- IQ/OQ available on request, qualification performed in cuvettes
Certifications
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
Warranty and Services
2 Year
Specifications
Specifications
| For Use With (Application) | Transformation of Bacteria, Yeast, Microorganisms; Transfection of Some Mammalian Cell Types |
| For Use With (Equipment) | Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler |
| Frequency | 50/60 Hz |
| Product Line | BTX Electroporation |
| Product Type | Electroporator |
| Voltage | 5 to 3000 V |
| Voltage Range (HV Mode) | 505 to 3000 V (in 5 V steps) |
| Voltage Range (LV Mode) | 5 to 500 V (in 1 V steps) |
| Description | ECM 630 High Throughput Electroporation System, 96-well with HT-100 |
| Display | Color Touchscreen |
| Show More |
Intended for Research use only. Not for use in diagnostic or clinical procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.