Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Dust Mop Head, Cotton, 5x36 in, 1 ea

Catalog No. 502866431
Encompass

This dust mop head is made from cotton with a cut-end style and an envelope connection. It is designed for effective dust collection in various environments.

  • Connection type: envelope
  • Head material: cotton
  • Head style: cut-end
  • Color: white
  • Not launderable
  • Not antimicrobial
  • Disposable: yes
  • Overall length: 36 in
  • Overall width: 5 in

Catalog No. 50-286-6431 Supplier MSC Supplier No. 57853970
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dust mop head is made from cotton with a cut-end style and an envelope connection. It is designed for effective dust collection in various environments.

  • Connection type: envelope
  • Head material: cotton
  • Head style: cut-end
  • Color: white
  • Not launderable
  • Not antimicrobial
  • Disposable: yes
  • Overall length: 36 in
  • Overall width: 5 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.