Learn More
Description
- Paperboard material is abrasion-resistant and chemical-resistant
- Bold and bright, providing high visibility to critical messages
- For indoor use
Specifications
Specifications
| Finish | Not Laminated |
| Material | Paper |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Paper board |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.14 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.