Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Projecting Sign, Eye Wash
Description
Features:
- Clearly communicates critical safety information
- Two-sided projecting design significantly increases visibility, and is ideal for designating important workplace locations
- Made in the USA from 70% post-consumer recycled plastic
- Two mounting holes and adhesive tabs are included for easy installation
- Recycled materials support sustainability initiatives and LEED credits
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| For Use With (Application) | Communication |
| Height (English) | 7 in. |
| Width (English) | 12 in. |
| Languages | English |
| Dimensions (L x W) | 7 x 12 in. |
| Displayed Text | Eye Wash |
| Color | Green on White |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?