Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign, DANGER Confined Space

Catalog No. 18000605
Encompass
Encompass_Preferred
Change view
Click to view available options
Material:
Aluminum
Dimensions (L x W):
10 x 14 in.
Mounting Type:
Corner Holes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W) Mounting Type
18-000-605 Aluminum 10 x 14 in. Corner Holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-000-605 Supplier ZING™ Enterprises Supplier No. 2091A
Only null left
Add to Cart
Add to Cart

ZING Enterprises Eco Safety Sign is available in two sizes and three eco-friendly materials.

Plastic signs

  • Made from a minimum of 70% post-consumer recycled materials
  • Printed with UV-resistant inks.
  • Pre-drilled for easy mounting
  • Include adhesive mounting tabs.
  • Impact-resistant plastic is suitable for indoor or outdoor use.

Aluminum signs

  • Made from 94% recycled materials.
  • Printed with UV-resistant inks, and are suitable for indoor and outdoor use.
  • Pre-drilled for easy mounting.

Adhesive signs

  • Made from a minimum of 70% post-industrial polystyrene
  • Resistant to solvents, moisture, scuffing, tears and UV exposure.

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Sign meets OSHA and NFPA Life Safety Code standards.

Certifications

OSHA 29 CFR 1910.145

Specifications

Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
For Use With (Application) Communication
Height (English) 10 in.
Width (English) 14 in.
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Confined Space Enter By Permit Only
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.