Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZING™ Enterprises Eco Safety Sign NOTICE No Food Or Drink Allowed In This Refrigerator

Catalog No. 18002544
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
Material:
Plastic
Polystyrene
Mounting Type:
Corner Holes
Self-adhesive
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Mounting Type
18-002-544 10 x 7 in. Polystyrene Self-adhesive
18-002-542 10 x 7 in. Plastic Corner Holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-002-544 Supplier ZING™ Enterprises Supplier No. 10067S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The sign is available in 2 sizes, 7 in. x 10 in., and 10 in. x 14 in., and three eco-friendly formats.

  • Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
  • Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
  • Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
  • All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.

Specifications

Material Polystyrene
Quantity 1 Ea.
Diameter (English) 7 in.
Mounting Type Self-adhesive
For Use With (Application) Communication
Height (English) 10 in.
Width (English) 7 in.
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text NOTICE No Food Or Drink Allowed In This Refrigerator
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.