Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Tri View Sign, Severe Weather
Description
Features:
- Communicates critical safety messages with 180-degree view that significantly increases visibility of information
- Made from high quality 70% post-consumer recycled plastic
- Includes two mounting holes and adhesive tabs
- Made in the USA
Standard 3-Sided TriView Sign
- Projects five Inches
Standard Glow in the Dark 3-Sided TriView
- Glow in the dark feature exceeds 10 hours to meet ASTME 2072-00 standards
- Projects five Inches
Certifications
ASTME 2072-00
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| For Use With (Application) | Communication |
| Height (English) | 7.5 in. |
| Width (English) | 20 in. |
| Languages | English |
| Dimensions (L x W) | 7.5 x 20 in. |
| Displayed Text | Severe Weather Shelter Area |
| Color | Black |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?