Learn More
ECODYST INC ECOCHYLL X1 HYDROGEN WORKHORSE
Supplier: ECODYST INC ECO777120
- Proprietary direct self-cooling condenser technology
- No dry ice, liquid nitrogen, water, or glycol needed
- Minimum condenser temperature of -40 °C
- Cool-down time to -40 °C in 60 seconds
- Cool-down time to -20 °C in 90 seconds
- Faster rates of evaporation
- Small footprint, under 1 sq. ft.
- Energy efficiency approximately one-quarter the electricity of a comparable recirculating chiller
- Compatible with any brand of benchtop rotary evaporator
- Plug-and-play operation with minimal setup and maintenance
- Heating bath temperature range from room temperature to 180 °C
- Rotation speed range from 20 to 280 rpm
- Large condenser surface area for cooling
- Eco-friendly and sustainable design
- Increased productivity due to on-demand cooling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.