Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ EcoClean™35 Cotton Nonwoven Wipe

Catalog No. 19066733 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
5 x 5 in. (12.5 x 12.5 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-066-733 5 x 5 in. (12.5 x 12.5 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-066-733 Supplier Berkshire™ Supplier No. ECW35.0505.30
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support cleanroom cleaning in compact spaces with EcoClean™ 35. Made from 100% cotton nonwoven material, this low-fiber-release, high-strength wipe is quarter-folded for convenient handling and offers low ionic traces for ISO Class 5 to 8 environments.

  • Made of 100% nonwoven cotton
  • Manufactured by a proprietary process for low fiber release and high strength
  • No binders or other additives
  • Low ionic contamination
  • Quarter folded to fit the hand and promote proper wiping technique
  • Apertured surface aids in particle pick up and entrapment
  • Heat resistant
  • Highly absorbent
  • Designed for use in ISO Class 5 and higher cleanroom environments
  • Cleaning high temperature production equipment and diffusion furnaces
  • Absorbent, low linting work surface material
  • Critical industrial applications where absorbency and softness are critical
  • Cleaning of support/less critical areas and manufacturing processes in regulated environments
  • Steam autoclavable for use in aseptic applications
  • FDA 21 CFR 177.2800 (GRAS)

Specifications

Product Type Surface Wiper
Length (English) 5 in.
Length (Metric) 13 cm
Width (English) 5 in.
Width (Metric) 13 cm
Material Cotton
Absorbancy 289 mL/m²
Autoclavable Autoclavable
Basis Weight 34.4
Certifications/Compliance ISO Class 5 to 8, Cleanroom Class 100 to 100,000, USP , FDA 21 CFR 177.2800 (GRAS)
Color White
Construction Nonwoven Cotton
Container Type Pack
Disposable Single-use
Edges Knife-cut
Dimensions (L x W) 5 x 5 in. (12.5 x 12.5 cm)
For Use With (Application) Cleaning High Temperature Production Equipment and Diffusion Furnaces, Optical, Manufacturing Processes in Regulated Environments
Packaging Quantity 100/Pk., 30 Pk./Cs.
Ply 1-ply
Sterility Non-sterile
Certifications/Compliance (Europe) EU Grade B/C/D
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.