Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ EcoClean™ 60

Catalog No. 19066737 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (English):
9 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-066-737 12 in.
19-066-740 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-066-737 Supplier Berkshire™ Supplier No. ECW60.1212.20
Add to Cart
Add to Cart
This item is not returnable. View return policy

Berkshire’s EcoClean™ 60 line of products is a new class of nonwoven materials that is 100% biodegradable and sustainable 'green' product. The EcoClean™ wiper is composed of U.S.-sourced cotton fibers and is manufactured by a proprietary process for low fiber release and high strength.

  • Excellent strength
  • Heat resistant
  • Highly absorbent and durable
  • Extremely soft
  • Resists build up of static charge

Specifications

Product Type Surface Wiper
Length (English) 12 in.
Length (Metric) 30 cm
Width (Metric) 30 cm
Material Non-woven Cotton
Color White
For Use With (Application) ISO Class 5-8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.