Learn More
Description
- Environmentally friendly wipe that has been designed for ISO Class 5 (Class 100) and above cleanroom applications.
- Made from 100% natural fiber that contains no binders or additives, and it is manufactured by a proprietary process for low fiber release and high strength.
- Can be used in critical pharmaceutical, medical device, and semiconductor applications where absorbency and softness are required.
- Key Attributes
- 100% nonwoven cotton
- Manufactured by a proprietary process for low fiber release and high strength
- No binders or other additives
- Low ionic contamination
- Benefits
- Excellent strength
- Heat resistant
- Highly absorbent and durable
- Extremely soft
- Resists build up of static charge
- Applications
- Cleaning high temperature production equipment and diffusion furnaces
- Absorbent, low linting work surface material
- Removing aqueous and solvent spills
- Critical industrial applications where absorbency and softness are critical
- Cleaning of support/less critical areas and manufacturing processes in regulated environments
- Wiping of optics and other sensitive surfaces
- Steam autoclavable for aseptic applications
- Compatible with ISO Class 5 (Class 100) cleanroom applications and above
- FDA 21 CFR 177.2800 (GRAS)
Specifications
Specifications
| Product Type | Surface Wiper |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Cotton |
| Absorbancy | 385 mL/m² |
| Autoclavable | Autoclavable |
| Basis Weight | 59.6 |
| Certifications/Compliance | ISO Class 5 to 8, Cleanroom Class 100 to 100,000, USP , FDA 21 CFR 177.2800 (GRAS) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.