Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ EcoClean 60™ 100% Cotton Nonwoven Cleanroom Wiper

Catalog No. 19161400 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 15 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-161-400 9 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-161-400 Supplier Berkshire™ Supplier No. ECW60.0915.4
Add to Cart
Add to Cart
This item is not returnable. View return policy

Recommended for use in ISO Class 5 - 8 (Class 100 to 100,000) cleanroom applications

  • 100% Cotton Nonwoven
  • Manufactured by a proprietary process for low fiber release and high levels of strength
  • Resists build up of static charge
  • Extremely soft
  • Perferated roll
  • Excellent for cleaning high temperature production equipment and diffusion furnaces
  • No binders or other additives
  • Cleaning of support/less critical areas and manufacturing processes in regulated environments

Specifications

Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Non-woven Biodegradable Material
Basis Weight 59.6g/m²
Certifications/Compliance FDA 21 CFR 177.2800 (GRAS)
Color White
Disposable Single-use
Dimensions (L x W) 9 x 15 in.
For Use With (Application) ISO Class 5 - 8 (Class 100 - 100,000) cleanroom
For Use With (Equipment) High-temperature production equipment
Packaging Quantity 250 Sheets/Roll, 4 Rolls/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.