Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific ECODryBlock, Dry Block Heater Additional Module
SDP

Catalog No. 11392227
Change view
Click to view available options
Temperature Range (Metric):
5°C to 165°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
11-392-227 5°C to 165°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-392-227 Supplier Velp Scientific Supplier No. F101A0700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

In addition to the ECODryBlock Heater

  • Modular design with configurable setup
  • One ControlPad controls up to two heating modules
  • Each module holds two aluminum blocks (95 x 76 x 51 mm)
  • Independent temperature control per module
  • Allows operation as two separate dry baths

Specifications

Autoclavable Not Autoclavable
Temperature Range (Metric) 5°C to 165°C
Type Dry Block Heater
No. of Blocks 2 (sold separately)
Temperature Accuracy ±0.5°C
Temperature Stability ±0.2°C at 37°C, ±0.4 at 60°C, ±0.5°C at 165°C
Warranty 3 Year
Dimensions (L x W x H) 207 x 195 x 92.5 mm
Weight (English) 2.9 lb.
Weight (Metric) 1.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.