Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ EcoLine™ Compound Microscopes
SCI_ED

Catalog No. S04755 Shop All Fisherbrand Products
Change view
Click to view available options
Objective Types:
DIN
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types
S04755 DIN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04755
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for university and laboratory use.

  • Monocular and binocular options available
  • Supplied with standard achromatic lenses which deliver excellent clarity and normal flatness of field
  • Widefield 10X/18mm eyepieces, pointer standard in one eyepiece, accepts optional eyepiece reticle
  • 30deg. viewing head rotates 360deg. for easy sharing by more than one student
  • DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) color-coded objectives
  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives
  • Mounted in reverse position to facilitate ease in changing slides

  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated
  • Stage with built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
  • 1.25 N.A. Abbe condenser has rack, pinion focusing, iris diaphragm and swing-out frosted filter holder
  • Frame: Rugged cast aluminum, gray enamel finish, 140 x 210mm
  • Frame height: 350mm
  • Stage: 115 x 125mm
  • 4.5V DC auto switch power adapter (110 to 220V)
  • 3.4V, 0.06w LED

Model D-ELB has LED with variable rheostat control.

Warranty and Services

3 year limited warranty, excluding bulb, power adapter, electrical, specimen holder and accessories

Specifications

Axis Type Coaxial Coarse and Fine
Condenser Type 1.25 N.A. Abbe
Design Type Mechanical
Diaphragm Iris
Eyepiece WF10X/18 mm
Head Style Binocular
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Objective Types DIN
For Use With (Application) University and laboratory use
Grade University
Includes Molded Styrofoam container with instruction brochure and Vinyl dustcover
Warranty 3 Years
Voltage 110/220 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.