Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Ecological Test for Water Lab
SDPSCI_ED

Catalog No. s20759 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
Testing Equipment, Case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S20759 Testing Equipment, Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20759 Supplier 3B Scientific™ Supplier No. W11710

3B Scientific™ Ecological Test for Water Lab is a compact laboratory for fast analysis of waters (e.g. drinking, water, surface water, water of aquaria)

  • All the applied chemicals are neutral in reaction to the environment, meanitng the test solutions do not endanger water
  • Test solutions can be disposed via the home waste water net
  • Sufficient for 50 to 60 tests
  • Ammonium 0,05 to 10mg/l
  • Nitrate 10 to 80mg/l
  • Nitrite 0.02 to 1.0mg/l
  • Phosphate 0.5 to 6mg/l
  • ph-Value 5 to 9
  • 1 Drop = 1° German hardness (dh)

Specifications

Product Type Biology Supplies
Includes Testing Equipment, Case
Weight (Metric) 0.9 kg
Length (Metric) 33 cm
Material Plastic
Width (Metric) 22 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.