Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Economical Anemometer
SCI_ED

Catalog No. S45146A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Type:
Anemometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S45146A Anemometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S45146A Supplier GSC Go Science Crazy Supplier No. 41000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Instruction sheet

Visual outdoor activity for measuring wind speed.

  • Corrosive resistant for prolonged outdoor use
  • One cup colored red helps in counting the number of rotations
  • 8.6 x 6.2 in. (220 x 160mm)
  • Weight 0.28 lb. (0.12kg)

Specifications

Type Anemometer
Weight (English) 0.28 lb.
Weight (Metric) 0.12 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.