Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Economical Stainless Steel Weight Set, 2000g-10mg, Class 7, No Certificate,

Catalog No. 19216360 Shop All Troemner Products
Change view
Click to view available options
2000g-10mg, 22 weights, Class 7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-216-360 2000g-10mg, 22 weights, Class 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-216-360 Supplier Troemner™ Supplier No. 30390954
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For rough weighing operations in physical and chemical laboratories, such as force measuring apparatus.

  • Set of 22 Class 7 stainless steel weights
  • Supplied in a rugged, plastic case with a locking latch and compartment for each weight in the case
  • Manufactured in the United States
  • Does not include a NVLAP Accreditation Certificate
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance No Certificate
Classification Class 7
Material Weights above 5 g are 303 Stainless Steel. Weights 5 g and below are 3003-H14 Aluminum.
Case Material Rugged, plastic case with a locking latch and compartment for each weight in the case
Weight (Metric) 10 mg to 2000 g
Density Weights above 5g are 7.85g/cm3 at 20°C. Weights 5g and below are 2.7g/cm3
Shape Cylindrical with handling knob (weights 2000 g - 10 g), Flat with one end turned up (weights 5 g - 10 mg). Two pieces (weights 200 g or more), One piece (under 200 g).
Holds 22 Weights
Includes Weights: 2000g, 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.