Learn More
Description
- All stainless steel construction
- Hydro-aspirator with control valve and vacuum breaker
- Swing spout faucet with vacuum breaker and single lever control mixing valve
- Four interchangeable perforated grid plates
- Adjustable bullet feet
Warranty and Services
1 Year Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Trimming Table |
| Material | Stainless Steel |
| Includes | Grid Plates |
| Product Line | Trimming Tables |
| Height (English) | 37 in. |
| Length (English) | 78 in. |
| Width (English) | 32 in. |
| Height (Metric) | 93.98 cm |
| Length (Metric) | 198.12 cm |
| Load Capacity (English) | 500 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

