Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Economy Grade Split Leather Palm Work Gloves

Catalog No. 189992756 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-999-2756 Small
18-999-2755 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-999-2756 Supplier MCR Safety Supplier No. 1042
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clute pattern gloves provide general purpose protection at an economical price. Split cow leather palm offers abrasion protection, while the breathable cotton material back keeps hands cool.

  • Low cost leather protection
  • Comfortable clute style
  • Cool cotton back
  • Lined palm

Specifications

Color Green, Pink
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Small
Style Clute
Glove Cuff Color Natural
Glove Cuff Style Knit
Hem Color White
Liner Material Fleece
Packaging Type Polybag
Thumb Style Straight
Length (English) 9.4 in.
Length (English) Cuff 2.7 in.
Length (Metric) 23.7 cm
Length (Metric) Cuff 6.7 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.