Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Economy Mobile Lab Table
SCI_ED

Catalog No. p-7112110 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
Flat Top
Flat Top and Rod Sockets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style
S38004 Flat Top
S38005 Flat Top and Rod Sockets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38004 Supplier Diversified Spaces™ Supplier No. 4111KF
Only null left
Add to Cart
Add to Cart

Features unbreakable aluminum sliding door glides and lock.

  • Constructed of solid oak and oak hardwood veneers
  • Non-emitting, chemical resistant UV finish
  • Laminate top (1.25 in. thick) is bound with plastic-T molding
  • GFI protected AC duplex electrical outlet with a 25 ft. extension cord
  • Unbreakable aluminum sliding door glides and lock
  • Unit rolls easily on 4 in. ball bearing locking swivel casters
  • Upright set and mirror sold separately

Compliance

SEFA

Specifications

Product Type Economy Lab Table
Color Oak
Certifications/Compliance MAS Certified Green
Weight (Metric) 83.9 kg
Finish Chemical resistant, non-emitting UV
Dimensions (D x W x H) 60.9 x 121.9 x 91.4 cm (24 x 48 x 36 in.)
Warranty Limited Lifetime
Top Style Flat Top
Weight (English) 185 lb.
Material Red Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.