Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Economy Transport Lift
SDP

Catalog No. 22000151 Shop All Mopec Products
Change view
Click to view available options
Length (English):
80.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-000-151 80.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-151 Supplier Mopec Supplier No. JD4000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safely transporting and handling of cadavers is paramount to maintaining staff safety. Lighter, shorter, and more maneuverable than the larger Red Wing series lifts, providing an affordable option while maintaining Mopec Quality.

Construction

  • Lightly polished stainless steel
  • Dual scissor operation
  • Four locking swivel casters with steering functionality in one

Dimensions

  • 80.8 in. L x 32.7 in. W
  • Approximately 307 lb.

Elevation

  • Range of 14.6 in. to 59.4 in.

Performance

  • Roller top
  • Electric actuator operation
  • End loading and side loading
  • Easily converts between end loading and side loading in 30 seconds
  • Weight capacity of 450 lb.
  • Integrated collapsible rails for cart cover
  • JZ025 Cart cover included for discrete transporting

Power

  • 24 Volt DC linear actuator, control and battery
  • 110 V ac charger

Controls

  • Hand-held pendant for elevation control

Compatibility

  • Roller top accommodates 23 in., 27 in., and 30 in. body trays
  • Works with most three tier storage racks

Specifications

Product Type Cadaver Lift
Material Stainless Steel
Height (English) 14.6 in. to 59.4 in.
Length (English) 80.8 in.
Width (English) 32.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.