Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Economy Ultraviolet Goggle Sanitizers
SCI_ED

Catalog No. S47604A
Encompass
Encompass_Preferred
Change view
Click to view available options
Description:
Goggle Sanitizer
Height (English):
26 in.
32 in.
Device Holds:
30 pairs of goggles
40 pairs of goggles
Model:
H-75
K-50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Height (English) Device Holds Model
S47604A Goggle Sanitizer 26 in. 30 pairs of goggles K-50
S47604B Goggle Sanitizer 32 in. 40 pairs of goggles H-75
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S47604A Supplier Kerkau Manufacturing Supplier No. K50
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Sanitize and store 30 to 40 goggles or safety glasses in the same cabinet.

 

  • High-quality, 24-gauge, white baked enamel sheet metal
  • 15-minute mechanical timer gives controlled treatment
  • Two safety door switches, key lock and pilot light
  • Long-life ultraviolet bulbs
  • S47604B has a reflective aluminum interior
  • Replacement Bulb is available (Cat. No. 810122)

 

Order Info

Shipped assembled and ready for use. UL-approved. Electrical requirements: 110V 50/60Hz.

Specifications

Width (English) 24.5 in.
Height (English) 26 in.
Certifications/Compliance UL Approved
Description Goggle Sanitizer
Device Holds 30 pairs of goggles
Depth (English) 9.25 in.
Product Type Cleaning solution
For Use With (Application) Sanitize, store goggles or safety glasses in the same cabinet
Includes timer
Model K-50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.