Learn More
Description
- The combination of the rubber-resin adhesive and the PVC backing offers electrical and mechanical protection
- Flame-retardant
- Rated up to 600V
- Continuously performs in temperatures up to 176°F (80°C).
Specifications
Specifications
| Description | 1-1/2 in. core; 7 mil thick |
| Color | Black |
| Material | Rubber |
| Product Type | Vinyl Electrical Tape |
| For Use With (Application) | Electrical Equipment Manufacturing, Maintenance and Repair, Power Distribution, Power Supply |
| Model | 1400-3/4X60FT |
| Quantity | 100 Rolls/Cs. |
| Dimensions (L x W) | 60 ft. x 3/4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.