Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Economy X-Base IV Stand, 2 Hook
SDPSCI_ED

Catalog No. S20700 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20700 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20700 Supplier 3B Scientific™ Supplier No. W65078
Add to Cart
Add to Cart

3B Scientific™ Economy X-Base IV Stand features a twist-lock adjustment from 46 to 83inches

  • Epoxy coated 4-leg base
  • Detachable ram's horn hooks
  • 4 easy roll ball bearing casters
  • 30lbs. load capacity

Specifications

Product Type Therapy Equipment, 2 Hook
Includes Stand
Width (Metric) 17.78 cm
Height (English) 48 in.
Height (Metric) 119.38 cm
Quantity 1
Material Metal
Color Gray
Languages English
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.