Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magid™ EconoWear Polyethylene Apron
SDP

Catalog No. 19275105
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-275105 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-275105 Supplier Magid™ Supplier No. DA2442
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Material Polyethylene
Color White
Disposable Single-use
Thickness 1.25 mil
Certifications/Compliance USDA
Dimensions (L x W) 42 x 24 in. (106.68 x 60.96 cm)
Length (English) 42 in.
Length (Metric) 106.68 cm
Width (English) 24 in.
Width (Metric) 60.96 cm
Weight (English) 24 lb.
Weight (Metric) 10.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.