Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EcoPolyBlend™ Funnel for Flammables With Drum Fill Vent and Flame Arrester
GREENER_CHOICE

Catalog No. 19822455 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
2.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-822-455 2.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-455 Supplier Justrite™ Supplier No. 28681
Add to Cart
Add to Cart

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ EcoPolyBlend™ Funnel for Flammables With Drum Fill Vent and Flame Arrester is an eco-friendly, cost-effective way to collect liquids and to keep to tops of drum cans clean.

Use these funnels with any closed-head 30 gal. and 55 gal. (110L and 200L) drums. Low-profile, wide diameter opening makes it for quick, easy pouring. Scalloped, sloped design minimizes splashes and prevents containers from resting in their own liquids. Large, flat well at the throat of funnel allows for passive draining of paint tins, filters, buckets and other containers. Funnel for flammable liquids includes a drum fill vent with brass flame arrester, threaded bung cap with tight seal, and pressure relief valve for high temperatures. Molded-in hook stores optional funnel cover.

Specifications

Certifications/Compliance OSHA
Color Black
Capacity (English) 2.5 gal.
Capacity (Metric) 9 L
Height (English) 3.25 in.
Diameter (English) 21 in.
Diameter (Metric) 533 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.